






€130.90/ pieceexcl. VAT
€158.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 2831 |
Type | Screwdriver and Bit Set |
Total number of tools | 19 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 4 |
Number of slotted screwdrivers | 3 |
Number of Torx screwdrivers | 4 |
Packaging | Folding bag |
Weight | 0.43 kg |
Length | 246 mm |
Width | 224 mm |
Depth | 45 mm |