WIHA

WIHA Screw extractor 405 SW 2,5mm

  • ERIKS:13364146
  • Manufacturer:4010995038489
Image 1
Design: Extractor made of chrome-vanadium-molybdenum steel, spiral dril made of HSS, bronzed.
Supplied with the corresponding spiral drill.

Application: For removing damaged or broken screws and especially worn inner hexagon screws. Worn hexagon socket screws are directly removed with the right screwdriver without having to drill. If the screw heads have broken off, a spiral drill is initially used to pre-drill and then the screw is removed with the right screw extractor.
Set contents:
Extractor (hexagon) SW2.0; 2.5; 3.0; 4.0; 5.0; 6.0; 8.0; 10.0 mm
Spiral drill: Ø 2.3; 2.8; 3.4; 4.5; 5.7; 6.8; 9.0; 11.0 mm
Save to list

€9.53/ pieceexcl. VAT

€11.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA