WIHA

WIHA Lever reversible ratchet 1/2" VDE 250mm

  • ERIKS:14598133
  • Manufacturer:4010995430535
Image 1
VDE reversible ratchet 1/2"

7207NRW
Design: Insulated reversible ratchet with compact, oval head and ball locking device. The integrated reversing lever makes it possible to switch effortlessly between clockwise and counter clockwise. Furthermore, the ball lock provides a secure hold for the inserted sockets, which can be replaced variably by simply pressing the release button.
Insulated up to 1000 V AC, to EN 60900.

Save to list

€190.69/ pieceexcl. VAT

€230.73incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA