

Design: Made of chromium-vanadium steel, completely hardened and matt chrome-plated. The ball head features a MagicRing® to hold the screws securely. With bevelled spanner ends.
Application Especially for inserting or removing screws from hard-to-access places.
€3.86/ pieceexcl. VAT
€4.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 369R |
Type | L-keys |
Model | Metric |
Bullet-head | Yes |
Wrench width | 3 mm |
Length | 128 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | L-keys |
Weight | 8 g |
Length short leg | 23 |