






Design: DIN 911 L, ISO 2936 L. Made of chromium-vanadium steel, completely hardened and chrome-plated. With ball head and bevelled short arm. From jaw span 4 mm, stamped with jaw span, ISO and material.
Note: Screwing up to an angle of 30° due to the special ball shape.
€9.05/ pieceexcl. VAT
€10.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 369 |
Type | L-keys |
Model | Metric |
Bullet-head | Yes |
Wrench width | 12 mm |
Length | 259 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | L-keys |
Weight | 280 g |
Length short leg | 57 |