

Design: Made of chromium-vanadium steel, manganese-phosphated, completely hardened. Milled profile.
€6.92/ pieceexcl. VAT
€8.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 363 |
Type | L-keys |
Model | Metric |
Bullet-head | No |
Wrench width | 7 mm |
Size (TX) | T40 |
Length | 86 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | L-keys |
Weight | 30 g |
Length short leg | 33 |