




Design: Made of chromium-vanadium steel, completely hardened and burnished. Handle insulated up to 1000 V according to IEC 60900, DIN EN 60900. With ergonomic plastic handle and hanging hole.
€14.27/ pieceexcl. VAT
€17.27incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 334N |
Type | L-key with T-handle electric |
Model | Metric |
Bullet-head | No |
Wrench width | 6 mm |
Length | 182 mm |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | L-key with T-handle electric |
Weight | 84 g |