WIHA

WIHA L-Key Set, 351P Series

  • ERIKS:12055625
  • Manufacturer:4010995252939
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
1x Slotted Blade 4,5, 1x Phillips Blade PH2, 1x TORX® Blade T10, 1x TORX® Blade T15, 1x TORX® Blade T20, 1x hexagon Blade 3, 1x hexagon Blade 4, 1x hexagon Blade 5, 1x hexagon Blade 6
Save to list

€23.77/ setexcl. VAT

€28.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA
Series
351P
Type
L-Key Set
Total number of tools
9
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of crosshead screwdrivers PH
1
Number of Torx screwdrivers
3
Weight
0.189 kg
Length
120 mm
Width
41 mm
Depth
33 mm