

€14.58/ pieceexcl. VAT
€17.64incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 334 |
Type | L-key with T-handle |
Model | Metric |
Bullet-head | No |
Wrench width | 3 mm |
Length | 382 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | L-key with T-handle |
Weight | 98 g |