




€22.55/ setexcl. VAT
€27.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 351P |
Type | Multitool Mini Pocketstar |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 1 |
Number of slotted screwdrivers | 2 |
Weight | 0.047 kg |
Length | 198 mm |
Width | 130 mm |
Depth | 18 mm |