WIHA

WIHA Hex. offset screwdriver phosphated T8x mm

  • ERIKS:12567352
  • Manufacturer:4010995013127
Image 1
TORX® angled screwdriver

Design: Made of chromium-vanadium steel, manganese-phosphated, completely hardened. Milled profile.

Save to list

€4.40/ pieceexcl. VAT

€5.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA
Series
363
Type
L-keys
Model
Metric
Bullet-head
No
Wrench width
2.5 mm
Size (TX)
T8
Length
47 mm
Low spark model
No
Material
Chrome-vanadium steel
With peg
No
With hole
No
Anti-theft model
No
Insulated
No
VDE tested
No
Type
L-keys
Weight
2 g
Length short leg
18