WIHA

WIHA Extension 1/4" VDE 75mm

  • ERIKS:14598085
  • Manufacturer:4010995430597
Image 1
VDE extension 1/4"

Design: Made of chrome vanadium steel. Extension, in combination with the insulated reversible ratchet, allows good access to deep lying screws and nuts.
Insulated up to 1000 V AC, to EN 60900.

Save to list

€39.45/ pieceexcl. VAT

€47.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA