WIHA

WIHA Extension 1/4" VDE 150mm

  • ERIKS:14598084
  • Manufacturer:4010995430603
Image 1
VDE extension 1/4"

Design: Made of chrome vanadium steel. Extension, in combination with the insulated reversible ratchet, allows good access to deep lying screws and nuts.
Insulated up to 1000 V AC, to EN 60900.

Save to list

€46.25/ pieceexcl. VAT

€55.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA