




Design: Made of chrome-vanadium steel, burnished. With hexagonal shaft, 6 mm With reduced blade diameter - with integrated protective insulation, deep screw and spring elements can be effortlessly accessed. Insulated up to 1000 V AC and 1500 V DC, according to IEC 60900:2012.
€52.52/ pieceexcl. VAT
€63.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIHA |
Series | 2831 |
Type | Bit set |
Set version | 1x slimBit electric bit Slotted 2.5 mm x 75 mm (34578), 1x slimBit electric bit Slotted 3.5 mm x 75 mm (41159), 1x slimBit electric bit Slotted 5.5 mm x 75 mm (34581), 1x slimBit electric bit Slotted 6.5 mm x 75 mm (34582), 1x slimBit electric bit PlusMi |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PZ | 2 |
Number of slotted screwdrivers | 4 |
Weight | 0.141 kg |
Length | 187 mm |
Width | 112 mm |
Depth | 15 mm |