WIHA

WIHA Bit holder slimTorque forbits 6mm

  • ERIKS:13393530
  • Manufacturer:4010995358709
Image 1
VDE slimBit interchangeable blade holder

Design: Made of chromium-vanadium steel, burnished. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201, piece-tested at 10000 V.

Application: Adapter for 6 mm interchangeable blades slimBit. Not for use with C 6.3 and E 6.3 shape bits.

Save to list

€21.14/ pieceexcl. VAT

€25.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA