WIHA

WIHA Adjustable wrench VDE 250mm

  • ERIKS:14598074
  • Manufacturer:4010995430610
Image 1
VDE adjustable spanner

Design Variably adjustable, as an alternative to an open-end spanner set. With plastic handle, insulated up to 1000 V according to IEC 60900, DIN EN 60900.

Application: Installation of terminals and sleeves, conductor connections, screwing of busbars.

Save to list

€78.92/ pieceexcl. VAT

€95.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA