WEST

WEST Pressure control module MDR-337-P

  • ERIKS:14521173
Image 1
Pressure control module with integrated power output stage up to 2,6 A and analog interface and comissioning assistant
  • Snap-On module acc. EN 50022
  • Universal PID actuator
  • Compact housing
  • Commissioning assistant
  • USB interface
  • Housing: PA 6.6 polyamide
  • Protection class: IP 20
  • USB interface
  • max. output current: 2,6 A
  • Supply voltage: 12..30 Vdc
  • Analog input: 0..10 Vdc / 4..20 mA
Save to list

€413.40/ pieceexcl. VAT

€500.21incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEST