WEST

WEST Power amplifier PAM-193-P

  • ERIKS:11287371
Image 1
Power amplifier for directional valves
  • Used for the control of proportional valves with one or two solenoids
  • Snap-On module acc. EN 50022
  • Adjustment via potentiometer
  • Compact housing
  • Housing: PA 6.6 polyamide
  • Protection class: IP 20
  • max output current: 1.2 A and 2.6 A
  • Supply voltage: 12..30 Vdc
  • Analog input: 0..10 Vdc / 4..20 mA
Save to list

€212.00/ pieceexcl. VAT

€256.52incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WEST