WERA

WERA Torque wrench set Safe-Torque 23-pc 2-12Nm 1/4 bit holder

  • ERIKS:14591069
  • Manufacturer:4013288223043
Image 1
Torque wrench set Safe-Torque, 23-pc, with hexagon holding fixture

Design: Combination tool with ergonomic multi-component handle. On the one hand, it can be used as a torque spanner for controlled right-hand and left-hand pull , audible and tactile engagement when the scale values are reached and over-slip mechanism - once the set torque value has been reached, the tool cannot be overtightened. On the other hand, can be used as a standard ratchet with high loosening torques (torque function can be switched off by torque lock function). The ball lock ensures a secure fit of the sockets and accessories. Supplied in textile box.



With 1/4" hexagon drive.


Set content:
1 torque wrench Safe Torque A 2 2–12 Nm
9 hexagon sockets 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
1 Pozidriv PH bit 2
6 recessed TORX® bits T 10; 15; 20; 25; 27; 30
5 recessed hexagon bits 2.5, 3, 4, 5, 6 mm
1 connector 1/4" hexagon to 1/4" square
Save to list

€418.73/ pieceexcl. VAT

€506.66incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA