WERA

WERA Stainless screwdriver 3355 PZ0x60mm

  • ERIKS:23287647
  • Manufacturer:4013288107435
Image 1
Pozidriv screwdrivers PZ, Stainless

Design: Made of stainless steel. Round blade with laser tip and micro rough surface. This reduces the required contact force and prevents the screw head from sliding out. Due to vacuum ice-hardening the blade has a hardness requirement comparable to that of conventional tools and is therefore 100 % workshop fit and wear-resistant. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip, hard zones for high speed, impact cap and hexagonal roll-off protection. In addition, the screwdrivers have a head embossing with output symbol and size.

Application: Special product for preventing rust in the processing of stainless steel screws.

Save to list

€10.53/ pieceexcl. VAT

€12.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Screwing system
Pozidriv
Size
0
Blade length
60 mm