WERA

WERA Stainless screwdriver 3335 slot 3x0.5x 80mm

  • ERIKS:23287678
  • Manufacturer:4013288107329
Image 1
Stainless slot screwdriver

Design: Made of stainless steel. Round blade with laser tip and micro rough surface. This reduces the contact force and prevents the screw head from sliding out. Due to vacuum ice-hardening the blade has a hardness requirement comparable to that of conventional tools and is therefore 100 % workshop fit and wear-resistant. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip and hexagonal roll-off protection. In addition, the screwdrivers have a head embossing with output symbol and size.

Application: Special product for preventing rust in the processing of stainless steel screws.

Save to list

€7.93/ pieceexcl. VAT

€9.60incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
3 mm
Blade thickness
0.5 mm
Blade length
80 mm