WERA

WERA Stainless screwdriver 3334 slot 6.5x1.2x150mm

  • ERIKS:23287682
  • Manufacturer:4013288107367
Image 1
Stainless slot screwdriver

Design: Made of stainless steel. Round blade with laser tip and micro rough surface. This reduces the contact force and prevents the screw head from sliding out. Due to vacuum ice-hardening the blade has a hardness requirement comparable to that of conventional tools and is therefore 100 % workshop fit and wear-resistant. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip and hexagonal roll-off protection. In addition, the screwdrivers have a head embossing with output symbol and size.

Application: Special product for preventing rust in the processing of stainless steel screws.

Save to list

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
6.5 mm
Blade thickness
1.2 mm
Blade length
150 mm