WERA

WERA Socket wrench insert rustproof 8x50mm

  • ERIKS:12055783
  • Manufacturer:4013288118257
Image 1
Stainless socket wrench socket assortment 1/4" DIN 3126 E 6.3, metric

Design: Made of stainless steel, non-magnetic with retaining spring.

Application: Especially for screwing stainless steel screws, to prevent rust.

Save to list

€14.61/ pieceexcl. VAT

€17.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Dimension
8 mm
Length
50 mm