WERA

WERA Socket wrench insert rustproof 7x50mm

  • ERIKS:12055782
  • Manufacturer:4013288118127
Image 1
Stainless socket wrench socket assortment 1/4" DIN 3126 E 6.3, metric

Design: Made of stainless steel, non-magnetic with retaining spring.

Application: Especially for screwing stainless steel screws, to prevent rust.

Save to list

€13.58/ pieceexcl. VAT

€16.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Dimension
7 mm
Length
50 mm