

Design: Made of stainless steel. Round blade with laser tip and micro rough surface. This reduces the required contact force and prevents the screw head from sliding out. Due to vacuum ice-hardening the blade has a hardness requirement comparable to that of conventional tools and is therefore 100 % workshop fit and wear-resistant. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip, hard zones for high speed, impact cap and hexagonal roll-off protection. In addition, the screwdrivers have a head embossing with output symbol and size.
Application: Special product for preventing rust in the processing of stainless steel screws.
Stainless steel tool (Stainless) for rust prevention
What is rust?
If stainless steel parts (e.g. screws) are machined with a normal tool, this tool leaves behind steel particles that firmly adhere to the stainless steel. These steel particles can rust only in combination with oxygen and thus produce unsightly rust on the actually non-rusting stainless steel.
How is rust prevented?
Through the use of tools, which are also made of stainless steel and are used solely for the processing of stainless steel parts. Due to the vacuum ice-hardening, these tools have the necessary hardness and strength so that individual use without restrictions is possible.
€58.30/ pieceexcl. VAT
€70.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150