WERA

WERA Screwdriver 932A slot 7x1.2x125mm

  • ERIKS:23079214
  • Manufacturer:4013288018038
Image 1
Slot screwdriver with impact cap

For screwing, chiselling and stemming.

Design: Made of high-alloy special steel with solid hexagon blade and hexagon wrench for strengthening with open jawed or ring spanners.

Application: For the hard screwdriver bit, to loosen and remove screw clamps and use as a chisel for opening wall slots.



Screw chisel
Blade with Black Point coating for more torque and fit, high corrosion protection. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip, roll-off protection and impact cap .

Save to list

€15.60/ pieceexcl. VAT

€18.88incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
7 mm
Blade thickness
1.2 mm
Blade length
125 mm