WERA

WERA Screwdriver 355 PZ2x200mm

  • ERIKS:23078706
  • Manufacturer:4013288004062
Image 1
Pozidriv screwdriver PZ with round blade

Design: Made of high-alloy special steel. With round blade. Handle with roll-off protection.



With laser tip and micro rough surface. This reduces the required contact force and prevents the screw head from sliding out. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip and hard zones for high speed. In addition, the screwdrivers have a head embossing with output symbol and size.

Save to list

€17.89/ pieceexcl. VAT

€21.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Screwing system
Pozidriv
Size
2
Blade length
200 mm