WERA

WERA Screwdriver 352 with ball head 2.5x mm

  • ERIKS:23065343
  • Manufacturer:4013288003768
Image 1
Hexagonal screwdriver with ball head

Design: Made of high-alloy special steel, with hexagon blade. Black Point coating for more torque and fit. The ball head allows for screwing in inclined positions. With 3-component Kraftform handle, ergonomic, with integrated soft areas for better grip and hexagonal roll-off protection. In addition, the screwdriver head is embossed with output symbol and size.

Save to list

€6.62/ pieceexcl. VAT

€8.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Model
Metric
Bullet-head
Yes
Wrench width
2.5 mm
Length
100 mm