WERA

WERA Screwdriver 350SK PH0x60mm

  • ERIKS:23287629
  • Manufacturer:4013288108128
Image 1
Pozidriv screwdriver PH with hexagonal blade

Design: Made of high-alloy special steel with hexagon blade from size PH 1 additionally with hexagon wrench for strengthening with open jawed or ring spanners. In addition, the screwdrivers have a head embossing with output symbol and size.



With laser tip and micro rough surface. This reduces the contact force and prevents the screw head from sliding out. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip, hard zones for high speed, impact cap and hexagonal roll-off protection.

Save to list

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Screwing system
Phillips
Size
0
Blade length
60 mm