WERA

WERA Screwdriver 335 slot 2x0.4x60mm

  • ERIKS:23079207
  • Manufacturer:4013288039996
Image 1
Slot screwdriver with round blade

Design: Made of high-alloy spring steel with round blade. In addition, the screwdrivers have a head embossing with output symbol and size.



Blade with laser tip and micro rough surface. This reduces the required contact force and prevents the screw head from sliding out. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip, hard zones for high speed, impact cap and hexagonal roll-off protection.

Save to list

€3.92/ pieceexcl. VAT

€4.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
2 mm
Blade thickness
0.4 mm
Blade length
60 mm