WERA

WERA Screwdriver 334SK slot 3.5x0.6x75mm

  • ERIKS:11611145
  • Manufacturer:4013288108036
Image 1
Slot screwdriver with hexagonal blade

Design: Made of high-alloy special steel with hexagon blade and hexagon wrench for strengthening with open-end or ring spanners. In addition, the screwdrivers have a head embossing with output symbol and size.



With laser tip and micro rough surface. This reduces the required contact force and prevents the screw head from sliding out. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip, hard zones for high speed, impact cap and hexagonal roll-off protection.

Save to list

€6.64/ pieceexcl. VAT

€8.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
3.5 mm
Blade thickness
0.6 mm
Blade length
75 mm