WERA

WERA Screwdriver 167i VDE T15x80mm

  • ERIKS:23287720
  • Manufacturer:4013288036674
Image 1
TORX® VDE screwdriver

Design: With round blade, insulated blade, handle with anti-roll protection. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



Made of high-alloy special steel, with 3-component Kraftform handle, ergonomic, with integrated soft zones for better grip.

Save to list

€10.60/ pieceexcl. VAT

€12.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Size (TX)
15
Blade length
80 mm
VDE tested
Yes