WERA

WERA Screwdriver 165iS VDE PZ1x80mm

  • ERIKS:12521640
  • Manufacturer:4013288160188
Image 1
VDE screwdriver for Phillips PZ, reduced blade diameter

Design: Made of high-alloy special steel. With round, insulated blade. Reduced blade diameter for turning deep screws and spring clips. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



With multi-component Kraftform handle , ergonomic, with integrated soft areas for better grip and hexagonal roll-off protection.

Save to list

€14.40/ pieceexcl. VAT

€17.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Screwing system
Pozidriv
Size
1
Blade length
80 mm
VDE tested
Yes