WERA

WERA Screwdriver 165i VDE PZ3x150mm

  • ERIKS:23078712
  • Manufacturer:4013288029850
Image 1
VDE Pozidriv screwdriver PZ

Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



With laser tip and micro rough surface. This reduces the required contact force and prevents the screw head from sliding out. With multi-component Kraftform handle, ergonomic, with integrated soft zones for better grip and hexagonal roll-off protection.

Save to list

€19.54/ pieceexcl. VAT

€23.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Screwing system
Pozidriv
Size
3
Blade length
150 mm
VDE tested
Yes