WERA

WERA Screwdriver 162iS VDE PlusMinus/PH1x80mm

  • ERIKS:12521638
  • Manufacturer:4013288160201
Image 1
VDE screwdriver for PlusMinus PH/slot screwdriver, reduced blade diameter

Design: Combination profile PH/slot. Made of high-alloy special steel. With round, insulated blade. Reduced blade diameter for turning deep screws and spring clips. In addition, the screwdrivers have a head embossing with output symbol and size.

Application: Specially designed for use with terminal blocks, fuse boxes, switches, relays, etc.



With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip, hard zones for high speed, impact cap and hexagonal roll-off protection. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900.

Save to list

€16.31/ pieceexcl. VAT

€19.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
1 mm
Blade length
80 mm
VDE tested
Yes