WERA

WERA Screwdriver 162i VDE PlusMinus/PH2x100mm

  • ERIKS:23287637
  • Manufacturer:4013288102621
Image 1
VDE PlusMinus PH/slot screwdriver

Design: Combination profile PH/slot. Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. With multi-component Kraftform handle, ergonomic, with integrated soft areas for better grip, hard zones for high speed, impact cap and hexagonal roll-off protection. In addition, the screwdrivers have a head embossing with output symbol and size.

Application: Specially designed for use with terminal blocks, fuse boxes, switches, relays, etc.

Save to list

€18.22/ pieceexcl. VAT

€22.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Screwing system
Phillips
Size
2
Blade length
100 mm
VDE tested
Yes