WERA

WERA Screwdriver 162i VDE PH0x80mm

  • ERIKS:23078960
  • Manufacturer:4013288027290
Image 1
VDE Pozidriv screwdriver PH

Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



With laser tip and micro rough surface. This reduces the required contact force and prevents the screw head from sliding out. With multi-component Kraftform handle, ergonomic, with integrated soft zones for better grip and hexagonal roll-off protection.

Save to list

€8.41/ pieceexcl. VAT

€10.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Screwing system
Phillips
Size
0
Blade length
80 mm
VDE tested
Yes