WERA

WERA Screwdriver 160iS VDE slot 4x0.8x100mm

  • ERIKS:12521634
  • Manufacturer:4013288160102
Image 1
VDE slot screwdriver, slim

Design: Made of high-alloy special steel. With round, insulated blade. Reduced blade diameter for turning deep screws and spring clips. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



With multi-component Kraftform handle , ergonomic, with integrated soft areas for better grip and hexagonal roll-off protection.

Save to list

€12.26/ pieceexcl. VAT

€14.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
4 mm
Blade length
100 mm
VDE tested
Yes