

Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.
With laser tip and micro rough surface. This reduces the required contact force and prevents the screw head from sliding out. With multi-component Kraftform handle, ergonomic, with integrated soft zones for better grip and hexagonal roll-off protection.
€16.09/ pieceexcl. VAT
€19.47incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WERA |
Blade width | 8 mm |
Blade thickness | 1.2 mm |
Blade length | 175 mm |
Isolation protection 1000 V | 0 |
VDE tested | Yes |