WERA

WERA Screwdriver 160i VDE slot 2.5x0.4x80mm

  • ERIKS:23079196
  • Manufacturer:4013288027221
Image 1
VDE slot screwdriver

Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



With laser tip and micro rough surface. This reduces the required contact force and prevents the screw head from sliding out. With multi-component Kraftform handle, ergonomic, with integrated soft zones for better grip and hexagonal roll-off protection.

Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
2.5 mm
Blade thickness
0.4 mm
Blade length
80 mm
VDE tested
Yes