WERA

WERA Op. end span.w.ring rat. Joker 17mm

  • ERIKS:12567169
  • Manufacturer:4013288164384
Image 1
Image 1
Video 2
Joker open-ended spanner with ring ratchet

Design: With chromium molybdenum steel and nickel-chromium coating, straight shape. Fine-toothed ratchet mechanism with 80 teeth and a reset angle of 4.5° on the ring side. The straight jaw with double hexagonal profile and a reset angle of just 30° allows for efficient work even in narrow places. The interchangeable, hardened and serrated metal plate on the jaw side, which serves as an end-stop, holder and anti-slip device, simplifies usage and reduces the risk of slipping and sliding.
Save to list

€36.70/ pieceexcl. VAT

€44.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Model
Metric
Wrench width
17 mm
Length
224 mm
Wrench size small
17 mm