WERA

WERA Interch. blade VDE slot 1.2x6.5x154mm

  • ERIKS:23287835
  • Manufacturer:4013288104106
Image 1
VDE interchangeable blade for slot screws

Design: With hexagonal shaft, 9 mm.

Save to list

€8.18/ pieceexcl. VAT

€9.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
6.5 mm
Blade thickness
1.2 mm
Blade length
154 mm
VDE tested
Yes