WERA

WERA Interch. blade VDE slot 0.6x3.5x154mm

  • ERIKS:23287832
  • Manufacturer:4013288104076
Image 1
VDE interchangeable blade for slot screws

Design: With hexagonal shaft, 9 mm.

Save to list

€5.82/ pieceexcl. VAT

€7.04incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
3.5 mm
Blade thickness
0.6 mm
Blade length
154 mm
VDE tested
Yes