WERA

WERA Interch. blade VDE slot 0.5x3x154mm

  • ERIKS:23287831
  • Manufacturer:4013288104069
Image 1
VDE interchangeable blade for slot screws

Design: With hexagonal shaft, 9 mm.

Save to list

€5.30/ pieceexcl. VAT

€6.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
3 mm
Blade thickness
0.5 mm
Blade length
154 mm
VDE tested
Yes