WERA

WERA Interch. blade VDE slot 0.4x2.5x154mm

  • ERIKS:23287830
  • Manufacturer:4013288104052
Image 1
VDE interchangeable blade for slot screws

Design: With hexagonal shaft, 9 mm.

Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Blade width
2.5 mm
Blade thickness
0.4 mm
Blade length
154 mm
VDE tested
Yes