WERA

WERA Impak.bit selection PZ 50mm 6-piece

  • ERIKS:12247888
  • Manufacturer:4013288157737
Image 1
Design: With Impactor bits in plastic container Mini-Check. The bits are clearly housed in a space-saving manner and can be removed quickly and specifically. Due to the diamond coating, "cam-out forces", which require high contact pressure during the screwing process, are reduced. With Impaktor technology up to 5 times longer product life compared to standard or torsion bits.

Application: Especially well suited for use with commercial impact screwdrivers.
Set contents:
6 Phillips bits PZ 2 (4 pieces); 3 (2 pieces)
Save to list

€47.84/ pieceexcl. VAT

€57.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Number of bits total
6