WERA

WERA Hex.sock. wrench set 1/4"ZYKLOP speed 28-pc.

  • ERIKS:13202998
  • Manufacturer:4013288174000
Image 1
Zyklop Speed socket spanner set 1/4", 28-piece

Design: The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be locked by the slide switch mounted on both sides with 5 positions (90°, 75° in both directions and 0°). Bidirectional switching and triggering the nut is possible in any position. 72-teeth, rear swivel angle 5°. Allows screwing bits and nuts with just one tool. Delivery in a very compact textile box, protects sensitive surfaces.



With tough bits and nuts.
Tough bits suitable for universal applications. Suitable for manual and machine screwing processes.

Save to list

€156.35/ pieceexcl. VAT

€189.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Drive size
1/4"
Connection size
6.3 mm
Total number of tools
28 pce