WERA

WERA Hex.sock. wrench set 1/4"05003755001 ZYKLOP speed 42-piece

  • ERIKS:13513414
  • Manufacturer:4013288190994
Image 1
Hexagon socket spanner set 1/4" Zyklop Speed

Design: The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be locked by the slide switch mounted on both sides with 5 positions (90°, 75° in both directions and 0°). Bidirectional switching and triggering the nut is possible in any position. 72-teeth, rear swivel angle 5°. Allows screwing bits and nuts with just one tool. Delivery in a very compact textile box, protects sensitive surfaces.



With screwdriver bits and nuts.

Save to list

€300.97/ pieceexcl. VAT

€364.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Total number of tools
42 pce