WERA

WERA Hex.sock. wrench set 1/2"ZYKLOP speed 37-pc.

  • ERIKS:12055703
  • Manufacturer:4013288121189
Image 1
Image 1
Video 2
Hexagon socket wrench set 1/2”Zyklop Speed, 37-pc

Design: Tools made ​of chrome vanadium steel. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be fixed in 5 positions 0°, 15° and 90° to the left and right. Can be utilised as bit holder in 0° position. 72-teeth, rear swivel angle 5°. Ergonomic Kraftform handle with ball lock for secure fit of the nuts. Right/left switching and triggering the nut is possible in any position. The tools are held securely housed in a 2-colour foam inlay, so missing tools are recognised immediately. Supplied in a stable metal case with anti-slip rubber feet.

Save to list

€509.67/ setexcl. VAT

€616.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
37 pce