WERA

WERA Hex.sock. wrench set 1/2"ZYKLOP speed 28-pc.

  • ERIKS:13513412
  • Manufacturer:4013288173874
Image 1
Hexagon socket wrench set 1/2" Zyklop Speed

Design: With tough bits and nuts. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be locked by the slide switch which is mounted on both sides with 5 positions (0°, 15° and 90° to the left and right). Bidirectional switching and triggering the nut is possible in any position. 72-teeth, rear swivel angle 5°. Allows screwing bits and nuts with just one tool. Supplied in a very compact textile box, protects sensitive surfaces.

Application: Tough bits suitable for universal applications. Suitable for turning screws by hand and machine.

Save to list

€264.98/ pieceexcl. VAT

€320.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Total number of tools
28 pce